High-performance self-tightening drill chuck Spiro, Type: 65/10

Article no.: 341010 65/10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 65/10
Clamping range 0.5 mm - 6.5 mm
External ⌀ 34 mm
Drill head length open 61.5 mm
Drill head length closed 68 mm
Drill chuck taper B 10
largest drill chuck taper ⌀ 10.094 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 341010 65/10
EAN / GTIN 4019208198071
Manufacturer number 871003
Manufacturer Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300 − 342850 or directly on machine spindles.

Standard:

DIN 238

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart