{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 130 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 50 mm | |
Drill head length open | 90.5 mm | |
Drill head length closed | 103 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341000 130 | |
EAN / GTIN | 4045197308344 | |
Manufacturer number | 100 0130 B16 0 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High-performance self-tightening drill chuck 130 |
|||
External ⌀ | 50 | 50 | 50 |
Drill head length open | 90.5 | 91 | 90.5 |
Drill head length closed | 103 | 103 | 103 |
largest drill chuck taper ⌀ | 15.733 | 15.733 | 15.733 |
Clamping range | 1 ;13 | 1 ;13 | 1 ;13 |
Type | 130 | 130 | 130 |
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |