{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M14 | |
for thread shank ⌀ d2 | 11 mm | |
for square K1 | 9 mm | |
for clamping length l1 | 36 mm | |
Extension ⌀ D3 | 11 mm | |
Extension ⌀ D4 | 18 mm | |
Extension K2 | 9 mm | |
Extension L2 | 90 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338450 9 | |
EAN / GTIN | 4045197603623 | |
Manufacturer number | 338450 9 |