• The item cannot be ordered due to missing prices.

Tap extension with HB flat 12L

Article no.: 338425 12L
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 374/376 M20
for thread shank ⌀ d2 16 mm
Extension ⌀ D3 16 mm
Extension K2 12 mm
Extension L2 100 mm
Extension L3 330 mm
Type of product Extension

Identification numbers & Classifications

Article number 338425 12L
EAN / GTIN 4067263109860
Manufacturer number 338425 12L

Description

Version:

h6 shank with Weldon flat for use in Weldon/shrink-fit chucks or hydraulic chucks.
  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is provided by the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart