• The item cannot be ordered due to missing prices.

Tapping chuck, ER synchro 25

Article no.: 338190 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M6 - M20
    Adapter SK 40
    Arbor standard ISO 7388-1
    Through-coolant yes, with max. 50 bar
    Length compensation by compression 0.5 mm
    Length compensation by tension 0.5 mm
    External ⌀ D 45 mm
    Internal ⌀ D1 42 mm
    Overhang dimension A 100 mm
    Shape AD
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 338190 25
    EAN / GTIN 4062406511074
    Manufacturer number 338190 25

    Description

    Version:

    • With minimum length adjustment (MLA), by means of a damping element.
    • Internal coolant supply up to 50 bar.
    • Increases the tool life of taps/thread formers.

    Application:

    • On machining centres with synchronised spindles.
    • For compensating the difference in pitch between tap and synchronised spindle.
    • For compensating the pitch tolerances of taps.

    Optional extras:

    ER collets for machine taps No. 309399 and 309447.
    Pull studs No. 308600308806.

    Note:

    Do not degrease the synchro tapping chuck.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart