• The item cannot be ordered due to missing prices.

Base extension MLA 16

Article no.: 338130 16

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16 mm
for cutting range M3 − M12
Overhang L 55 mm
External ⌀ D 28 mm
Clamping range ⌀ D1 2 mm - 10 mm
⌀ d 20 mm
L1 38 mm
Type of product Extension

Identification numbers & Classifications

Article number 338130 16
EAN / GTIN 4045197343161
Manufacturer number 338130 16

Description

Application:

For tapping in places that are difficult to access.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart