{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M1 - M12 | |
Adapter | Shank ⌀ 25 mm | |
Through-coolant | yes, with max. 50 bar | |
Length compensation by compression | 0.2 mm | |
Length compensation by tension | 1 mm | |
External ⌀ D | 43 mm | |
Internal ⌀ D1 | 20 mm | |
Overhang dimension A | 34 mm | |
suitable for ER size | 11 / 16 | |
Type of product | Tapping head |
Article number | 338121 M1-12 | |
EAN / GTIN | 4062406112219 | |
Manufacturer number | 338121 M1-12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |