This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tapping head MLA IC 50 bar, PSC 63, Tapping range: M3-12

Article no.: 338118 M3-12

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
External ⌀ D 43 mm
Internal ⌀ D1 20 mm
Overhang dimension A 57 mm
suitable for ER size 16
Shape AD
Type of product Tapping head

Identification numbers & Classifications

Article number 338118 M3-12
EAN / GTIN 4045197546807
Manufacturer number 338118 M3-12

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Increases tool life of taps by up to 300 %.
  • Internal coolant supply up to 50 bar.
  • Secure clamping for ER collets in quick-change tapping collets.
  • Run-out of shank taper to the tapping collet taper < 3 µm.

Application:

On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap/synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
Quick-change tapping collets and extensions, see No. 338120338142.
See No. 308600 - 308806 for pull studs.
Coolant feed pipes for HSK, see No. 309880.
Plug-in sockets for HSK, see No. 309890.

Note:

Maximum speed 4000 rpm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart