• The item cannot be ordered due to missing prices.

Tapping head MLA IC 50 bar M6-20

Article no.: 338110 M6-20

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: DIN 69893
  • Through-coolant: yes, with max. 50 bar
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M6 - M20
Adapter HSK-A 63
Arbor standard DIN 69893
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
External ⌀ D 60 mm
Internal ⌀ D1 32 mm
Overhang dimension A 97 mm
suitable for ER size 25
Shape A
Type of product Tapping head

Identification numbers & Classifications

Article number 338110 M6-20
EAN / GTIN 4045197336163
Manufacturer number 338110 M6-20

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Increases tool life of taps by up to 300 %.
  • Internal coolant supply up to 50 bar.
  • Secure clamping for ER collets in quick-change tapping collets.
  • Run-out of shank taper to the tapping collet taper < 3 µm.

Application:

On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap/synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
Quick-change tapping collets and extensions, see No. 338120338142.
See No. 308600 - 308806 for pull studs.
See No. 309880 for coolant feed pipes for HSK.
See No. 309890 for plug-in sockets for HSK.

Note:

Maximum speed 4000 rpm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart