• The item cannot be ordered due to missing prices.

Tapping head MLA IC 50 bar M6-20

Article no.: 338107 M6-20

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Through-coolant: yes, with max. 50 bar

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M6 - M20
    Adapter BT 40
    Through-coolant yes, with max. 50 bar
    Length compensation by compression 0.2 mm
    Length compensation by tension 1 mm
    External ⌀ D 60 mm
    Internal ⌀ D1 32 mm
    Overhang dimension A 82 mm
    suitable for ER size 25
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 338107 M6-20
    EAN / GTIN 4045197954398
    Manufacturer number 338107 M6-20

    Description

    Version:

    • With minimum length adjustment (MLA), by means of a damping element.
    • Increases tool life of taps/thread formers by up to 300 %.
    • Internal coolant supply up to 50 bar.
    • Secure clamping for ER collets in quick-change tapping collets.
    • Radial run-out of shank taper to the tapping collet taper < 3 µm.

    Application:

    On machining centres with synchronised spindles.
    • For compensating the difference in pitch between tap and synchronised spindle.
    • For compensating the pitch tolerances of taps.

    Optional extras:

    ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
    Quick-change tapping collets and extensions, see No. 338120338142.
    See No. 308600 - 308806 for pull studs.
    See No. 309880 for coolant feed pipes for HSK.
    See No. 309890 for plug-in sockets for HSK.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart