{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 25 mm | |
Overhang A | 56.5 mm | |
Adjustment travel V | 10 mm | |
Clamping range d | 14 mm | |
Overall length L | 69 mm | |
Type of product | Tapping head |
Article number | 335740 14 | |
EAN / GTIN | 4045197801715 | |
Manufacturer number | 335740 14 |