• The item cannot be ordered due to missing prices.

Compensation element 3,5-6 mm

Article no.: 335730 3,5-6

Select article variation and quantity

Clamping range d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection thread M12×1
    Clamping range d 3.5 mm - 6 mm
    Type of product Element for compensation

    Identification numbers & Classifications

    Article number 335730 3,5-6
    EAN / GTIN 4045197801654
    Manufacturer number 335730 3,5-6

    Description

    Version:

    Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
    Tensile/compression compensation each of 0.2 mm by means of compensation element. Clamping of the Weldon element either by means of the drive flats or the compensation element.

    Advantage:

    • Attractively priced solution.
    • Sturdy, slim version.
    • Variation in the clamping and overhang lengths.

    Application:

    To take taps and others in a Weldon arbor.

    Optional extras:

    Compensation element No. 335730.

    Note:

    Minimum compensation function only in combination with No. 300415 and 335730. The standard Weldon chuck permits only rigid clamping, see No. 335740.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart