• The item cannot be ordered due to missing prices.

Basic extension for adapters, M3 − 12, for tap shank ⌀: 9mm

Article no.: 335646 9
New product

Select article variation and quantity

for tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for tap shank ⌀ 9 mm
Tapping range M3 − 12
Connection length L 44 mm
⌀ e 23 mm
Shank square 7 mm
Type of product Extension

Identification numbers & Classifications

Article number 335646 9
EAN / GTIN 4045197565655
Manufacturer number 335646 9

Description

Application:

Extension of the adapter with direct clamping of the boring bar.

Suitable for:

GARANT adapter No. 338122, 338125; intermediate piece No. 338140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart