{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 4.5 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 70 mm | |
⌀ e | 23 mm | |
Shank square | 3.4 mm | |
Type of product | Extension |
Article number | 335645 4,5 | |
EAN / GTIN | 4045197554017 | |
Manufacturer number | 335645 4,5 |
This article |
Recommendations |
||
---|---|---|---|
Base extension with safety slip clutch, M3 − 12, Tap shank ⌀: 4,5mm |
|||
Connection length L | 21.5 mm | 21.5 mm | 21.5 mm |
External ⌀ D | 32 mm | 30 mm | 32 mm |
Tapping range | M3 − 12 | M3 − 12 | M3 − 12 |
Tap shank ⌀ | 4.5 mm | 4.5 mm | 4.5 mm |
Shank ⌀ d | 19 mm | 19 mm | 19 mm |
Shank square | 3.4 mm | 3.4 mm | 3.4 mm |
Type of product | Extension | Quick-change collet | Quick-change collet |