{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 16 mm | |
Tapping range | M14 − 33 | |
External ⌀ D | 72 mm | |
Shank ⌀ d | 48 mm | |
Connection length L | 55.5 mm | |
Overhang length H | 45 mm | |
Shank square | 12 mm | |
Type of product | Quick-change collet |
Article number | 335640 16 | |
EAN / GTIN | 4045197336033 | |
Manufacturer number | 335640 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Quick-change collet with safety slip clutch, M14 − 33, Tap shank ⌀: 16mm |
|||||
Overhang length H | 45 mm | 11 mm | 14 mm | 34 mm | 96 mm |
External ⌀ D | 72 mm | 46 mm | 68 mm | 50 mm | 50 mm |
Tapping range | M14 − 33 | M6 − M20 | M14 − M33 | M6−20 | M6−20 |
Tap shank ⌀ | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Shank ⌀ d | 48 mm | 31 mm | 48 mm | 31 mm | 31 mm |
Shank square | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension |