• The item cannot be ordered due to missing prices.

Quick-change collet without safety slip clutch 11 mm

Article no.: 335430 11

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tap shank ⌀ 11 mm
    Tapping range M6 − M20
    External ⌀ D 46 mm
    Shank ⌀ d 31 mm
    Connection length L 35 mm
    Overhang length H 11 mm
    Shank square 9 mm
    Type of product Quick-change collet

    Identification numbers & Classifications

    Article number 335430 11
    EAN / GTIN 4045197152589
    Manufacturer number 335430 11

    Description

    Version:

    Rigid quick-change tapping collets without safety clutch.
    Suitable also for G 1/4.

    Application:

    For use with disengaging tapping head.

    Note:

    Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart