{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Length compensation by compression | 12.5 mm | |
Length compensation by tension | 12.5 mm | |
External ⌀ D | 55 mm | |
Internal ⌀ D1 | 31 mm | |
Overhang dimension A | 100 mm | |
Type of product | Tapping head |
Article number | 334665 M6-20 | |
EAN / GTIN | 4045197488510 | |
Manufacturer number | 334665 M6-20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Quick-change tapping chuck M6-20 |
||
Adapter | BT 40 | BT 40 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 100 mm | 93 mm |
External ⌀ D | 55 mm | 55 mm |
Tapping range | M6 - M20 | M6 - M20 |
Length compensation by compression | 12.5 mm | 12.5 mm |
Type of product | Tapping head | Tapping head |