{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | BT 30 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 63 mm | |
Type of product | Tapping head |
Article number | 334662 M3-12 | |
EAN / GTIN | 4045197954404 | |
Manufacturer number | 334662 M3-12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Quick-change tapping chuck M3-12 |
||||
Adapter | BT 30 | MT2 | MT3 | BT 50 |
Overhang dimension A | 63 | 46 | 46 | 62 |
External ⌀ D | 38 | 38 | 38 | 38 |
Length compensation by compression | 7.5 | 7.5 | 7.5 | 7.5 |
Length compensation by tension | 7.5 | 7.5 | 7.5 | 7.5 |
Internal ⌀ D1 | 19 | 19 | 19 | 19 |
Type of product | Tapping head | Tapping head | Tapping head | Tapping head |