{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | Shank ⌀ 25 mm | |
Length compensation by compression | 12.5 mm | |
Length compensation by tension | 12.5 mm | |
External ⌀ D | 55 mm | |
Internal ⌀ D1 | 31 mm | |
Overhang dimension A | 64 mm | |
Type of product | Tapping head |
Article number | 334626 M6-20 | |
EAN / GTIN | 4045197488411 | |
Manufacturer number | 334626 M6-20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Quick-change tapping chuck M6-20 |
||
Adapter | Shank ⌀ 25 mm | Shank ⌀ 25 mm |
Overhang dimension A | 64 mm | 64 mm |
External ⌀ D | 55 mm | 55 mm |
Tapping range | M6 - M20 | M6 – M20 |
Length compensation by tension | 12.5 mm | 12.5 mm |
Internal ⌀ D1 | 31 mm | 31 mm |
Type of product | Tapping head | Tapping head |