{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread range | M3 − M12 | |
for Whitworth threads | G1/8 − G1/2 | |
for Whitworth pipe threads | R1/8 | |
Clamping range square | 0 mm - 8 mm | |
Shank ⌀ range | 2.5 mm - 10 mm | |
pivoting parallel to axis | 1 mm | |
Length compensation in compression | 10 mm | |
Length compensation in tension | 20 mm | |
Length from the machine spindle | 135 mm | |
Body ⌀ | 58 mm | |
Morse taper MT | 2 | |
Type of product | Tapping head |
Article number |
334510 12
Copy |
|
EAN / GTIN |
2050001921062
Copy |
|
Manufacturer number |
6707468
Copy |
|
Manufacturer/responsible person | Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de |