• The item cannot be ordered due to missing prices.

Rubber-Flex tapping head for tapping collet M1,4-7

Article no.: 333500 M1,4-7

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread range M1.4 − M7
    ⌀ range of the 1st collets 2.5 mm - 4.5 mm
    ⌀ range of the 2nd collets 4.5 mm - 6.5 mm
    maximum speed, advance 1,400 min-1
    automatic stroke length 10 mm
    overall length 131 mm
    Body ⌀ 52 mm
    Tapered shank mount DIN 238 B 12
    Weight 0.8 kg
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 333500 M1,4-7
    EAN / GTIN 4045197312679
    Manufacturer number EDM-R 147 3121-2512

    Description

    Version:

    • For machines with only one direction of rotation.
    • Adjustable safety clutch protects tap from breakage.
    • Length compensation by tension and compression, compensating for difference between machine feed and thread pitch.
    • Automatic feed; ensures thread is true to gauge size.
    • Automatic quick return traverse 1.6: 1.
    • Right-hand and left-hand rotation possible without conversion.
    • Accepts Rubber-Flex collets and quick-change sockets.
    • Tap engagement damping mechanism prevents thread-start being cut incorrectly.

    Size M3−M12 and M10−M30 with double clamping mechanism.

    Version - image:

    Nut for accurate adjustment of thread depth, ± 0.1 mm.

    Application:

    • For mounting in rotary spindle.
    • For cutting threads exactly true to gauge size.
    • Can be used without changing the set up for left-hand or right-hand threads, blind and through holes.

    Supplied with:

    Including anti-rotation arm and for No. 333500 also 2 multi-range collets (rubber-flex), 2 spanners and 1 screwdriver for hexagon socket screws to suit the tapping head!

    Optional extras:

    Multi-range collets (Rubber Flex) No 333640. For a spare clamping device No. 333630 see the spare parts list.

    Note:

    Suitable tapered arbors No. 342500; 342600.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart