• The item cannot be ordered due to missing prices.

Clamping head with transverse serrations., Top 65, Clamping ⌀ (0.5 mm increments): 9,5mm

Article no.: 329972 9,5

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 9.5 mm
Adapter Top 65
Clamping face Transverse serrations
Hardness 60 HR
Profile round
Length L 49 mm
Type of product Clamping head

Identification & Classification

Article number 329972 9,5
EAN / GTIN 2050001927293
Manufacturer number TOP65R9,5
Manufacturer Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
With transverse serrations for raw material, small ⌀.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart