• The item cannot be ordered due to missing prices.

Stationary chuck MANOK plus SE65

Article no.: 329960 SE65

Select article variation and quantity

Type / size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size SE65
Weight 23.5 kg
Clamping range 4 mm - 65 mm
Repetition accuracy 0.01 mm
maximum clamping force 45 kN
Spacing of attachment holes 126 mm
Pitch circle ⌀ 126 mm
Depth stop 92 mm
Length L 184 mm
Width B 184 mm
Height H 120 mm
Slot size tolerance 20 H7
Type of product Vice

Identification numbers & Classifications

Article number 329960 SE65
EAN / GTIN 2050001926005
Manufacturer number 1201/0009

Description

Version:

Stationary chuck of solid cast. High clamping force, precision, and stiffness. Ground face for horizontal mounting, integral stop.
Clamping heads for special profiles to your individual requirements on request.

Application:

Versatile application e. g. machining centres, measuring machines, pillar drills etc.

Suitable for:

Clamping heads No. 329970329976.

Supplied with:

Including 1 chuck key.

Note:

Use changing device No. 329832 size 65.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart