• The item cannot be ordered due to missing prices.

Clamping head with transverse and longitudinal serrations 27 mm

Article no.: 329954 27

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 27 mm
Adapter SK 100
Clamping face Transverse and longitudinal serrations
Hardness 60 HR
Profile round
Length L 59 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329954 27
EAN / GTIN 2050001925206
Manufacturer number SK100BZR27,0

Description

Version:

With transverse and longitudinal serrations for raw material.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify the required clamping ⌀ when ordering.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!
Clamping heads for special profiles to your individual requirements on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart