• The item cannot be ordered due to missing prices.

Clamping head with transverse and longitudinal serrations 14,5 mm

Article no.: 329934 14,5

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ 14.5 mm
    Adapter SK 65
    Clamping face Transverse and longitudinal serrations
    Hardness 60 HR
    Profile round
    Length L 58 mm
    Type of product Clamping head

    Identification numbers & Classifications

    Article number 329934 14,5
    EAN / GTIN 2050001076052
    Manufacturer number SK65BZIR14,5

    Description

    Version:

    With transverse and longitudinal serrations for raw material.
    Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

    Application:

    Versatile application range, machining centres, measuring machines or pallet clamping.

    Note:

    Clamping heads for special profiles to your individual requirements on request.
    Other taper sizes and shapes (e.g. square) and machinable blanks on request!

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart