• The item cannot be ordered due to missing prices.

Clamping head soft 15 mm

Article no.: 329926 15

Select article variation and quantity

Initial bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Initial bore ⌀ 15 mm
Adapter SK 52
Hardness 60 HR
Length L 46 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329926 15
EAN / GTIN 2050001922632
Manufacturer number SK52BZIHSWR15,0

Description

Version:

Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
Soft (reduced hardness of 40 HRC in the bore) for boring out.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart