This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Clamping head with transverse serrations., SK 52, Clamping ⌀ (0.5 mm increments): 10mm

Article no.: 329922 10

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 10 mm
Adapter SK 52
Clamping range 8 mm - 10.5 mm
Clamping face Transverse serrations
Hardness 60 HR
Profile round
Length L 46 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329922 10
Manufacturer number SK52BZIR10,0

Description

Version:

With transverse serrations for raw material, small ⌀.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart