{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Arbor size | 42 | |
Weight | 15 kg | |
Clamping range | 4 mm - 42 mm | |
Repetition accuracy | 0.01 mm | |
maximum clamping force | 80 kN | |
Spacing of attachment holes | 184 mm | |
Pitch circle ⌀ | 120 mm | |
Length L | 214 mm | |
Width B | 159 mm | |
Height H | 124 mm | |
Width across flats | 17 mm | |
Head ⌀ | 80 mm | |
Type of product | Vice |
Article number |
329810 42
Copy |
|
EAN / GTIN |
2050001922472
Copy |
|
Manufacturer number |
1201/0007
Copy |
|
Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com |