{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 185 E | |
F | 66 mm | |
A | 73 mm | |
K | 84 mm | |
Overall length L | 110 mm | |
Angle α | 20 degrees | |
Type of product | Collet |
Article number | 329565 10 | |
EAN / GTIN | 4067263115588 | |
Manufacturer number | 329565 10 |