This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Push-out collet, round, to DIN 6343, 185 E, Clamping ⌀: 15mm

Article no.: 329555 15

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 15 mm
Type 185 E
F 66 mm
A 73 mm
K 84 mm
Overall length L 110 mm
Angle α 15 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329555 15
Manufacturer number 10130011500

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.

Standard:

DIN 6343

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!
Profile ⌀ 4.0 – 8.0 mm smooth. From ⌀ 9.0 mm with transverse serrations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart