• The item cannot be ordered due to missing prices.

Driver head with carbide inserts Left-hand 25

Article no.: 327482 25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ A 25 mm
External ⌀ B 45 mm
Length C 33 mm
for which suitable centre point ⌀ D 10 mm
Number of inserts 3
Type of product Face driver

Identification numbers & Classifications

Article number 327482 25
EAN / GTIN 4067263558323
Manufacturer number 327482 25

Description

Version:

Driver heads including interchangeable carbide drive teeth.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver heads compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart