• The item cannot be ordered due to missing prices.

Direct toothed driver head, ground Left-hand 11-20 mm

Article no.: 327472 11-20

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 11 mm - 20 mm
Clamping ⌀ A 10 mm
Length C 38 mm
for which suitable centre point ⌀ D 4 mm
Type of product Face driver

Identification numbers & Classifications

Article number 327472 11-20
EAN / GTIN 4067263558248
Manufacturer number 327472 11-20

Description

Version:

Driver heads made of high-alloy tool steel, direct toothing with defined ground tooth geometry. This ensures precisely defined edge radii for a longer tool life and optimum grip.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver heads compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart