• The item cannot be ordered due to missing prices.

Revolving centering taper, truncated cone, very large ⌀ / Morse taper: 80/3

Article no.: 323000 80/3

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 3
smallest ⌀ 30 mm
Head length L 86 mm
maximum radial run-out 0.005 mm
maximum speed 3,500 min-1
for workpiece weight at D 450 kg
for workpiece weight at D1 250 kg
Taper angle a 60 degrees
Type of product Centring drill

Identification numbers & Classifications

Article number 323000 80/3
EAN / GTIN 4045197774736
Manufacturer number 323000 80/3

Description

Version:

  • Centering taper with truncated cone.
  • Particularly sturdy design with oversize bearings.
  • The bearings have a special lubricant and require no maintenance.
  • The centering taper and tapered arbor are made of high quality material, through hardened and finish ground.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining hollow parts, tubes etc. Particularly suitable for heavy machining where at the same time high accuracy is required.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart