{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 72 mm | |
Reach B | 137.5 mm | |
largest centre point ⌀ 60° A | 14 mm | |
largest centre point ⌀ 30° A | 32 mm | |
maximum radial run-out | 0.01 mm | |
Centre point length C | 52.5 mm | |
for workpiece weight | 550 kg | |
maximum axial clamping force | 900 daN | |
Type of product | Centring drill |
Article number | 321770 4 | |
EAN / GTIN | 4019208018720 | |
Manufacturer number | 079921 |
This article |
Recommendations |
|
---|---|---|
Revolving lathe centre with pressure indicator and extended point, Morse taper: 4 |
||
for workpiece weight | 550 kg | 300 kg |
Body ⌀ D | 72 mm | 76 mm |
maximum radial run-out | 0.01 mm | 0.007 mm |
Morse taper | MT4 | MT4 |
Type of product | Centring drill | Centring drill |