• The item cannot be ordered due to missing prices.

Precision revolving lathe centre with extended point 64/4

Article no.: 321360 64/4

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest ⌀ d 16 mm
reduced head length L1 78 mm
Head length L 100 mm
maximum radial run-out 0.005 mm
maximum speed 3,800 min-1
for workpiece weight 330 kg
Taper angle a 60 degrees
Type of product Centring drill

Identification numbers & Classifications

Article number 321360 64/4
EAN / GTIN 4045197880796
Manufacturer number 321360 64/4

Description

Version:

  • Tool fully hardened and ground.
  • Bearings designed to take high axial forces.
  • Maintenance-free greased for life.
  • Shaft seal prevents ingress of dirt and cooling fluids.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

  • Combi tool for standard centring and machining pipes.
  • Perfect all-purpose tip for general use on manual and CNC machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart