• The item cannot be ordered due to missing prices.

Revolving lathe centre for interchangeable heads 5

Article no.: 321265 5

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MK5
maximum radial run-out 0.005 mm
maximum speed 8,000 min-1
for workpiece weight 1,400 kg
Length 1 82 mm
L2 14 mm
External ⌀ D1 18 mm
Shank ⌀ D2 35 mm
suitable for colour code K18
Type of product Centring drill

Identification numbers & Classifications

Article number 321265 5
EAN / GTIN 4045197774460
Manufacturer number 321265 5

Description

Version:

  • With extended centre and draw-off nut, specially for CNC machines.
  • Complete tool hardened and ground.
  • Special roller bearings for high loads and speeds.
  • Live centre through hardened, can be reground many times.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For high loads and speeds, specially for NC machines.
Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Optional extras:

Exchangeable inserts No. 320627 - 320631

Note:

Changing the inserts in the key surfaces by counter-rotation.
Draw-off nut for NC machines to remove tip from tailstock sleeve.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart