{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 28 mm | |
Reach B | 35 mm | |
largest centre point ⌀ 60° A | 12 mm | |
largest centre point ⌀ 30° A | 23 mm | |
maximum radial run-out | 0.003 mm | |
for workpiece weight | 120 kg | |
Type of product | Centring drill |
Article number | 320900 2 | |
EAN / GTIN | 2050001716873 | |
Manufacturer number | 2WPL30 |