{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 88 mm | |
Reach B | 128.5 mm | |
largest centre point ⌀ 60° A | 40 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 50.5 mm | |
maximum speed | 3,000 min-1 | |
for workpiece weight | 2,000 kg | |
Type of product | Centring drill |
Article number | 320672 5 | |
EAN / GTIN | 4062406199968 | |
Manufacturer number | 320672 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° 5 |
|||
Body ⌀ D | 88 mm | 69 mm | 88 mm |
maximum speed | 3,000 min-1 | 3,800 min-1 | 3,000 min-1 |
maximum radial run-out | 0.006 mm | 0.006 mm | 0.006 mm |
Morse taper | MK5 | MK5 | MK5 |
Reach B | 128.5 mm | 103 mm | 143 mm |
Centre point length C | 50.5 mm | 40 mm | 65 mm |
largest centre point ⌀ 60° A | 40 mm | 32 mm | 40 mm |