{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 43 mm | |
Reach B | 75 mm | |
largest centre point ⌀ 60° A | 20 mm | |
largest centre point ⌀ 30° A | 10 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 34 mm | |
for workpiece weight | 140 kg | |
Type of product | Centring drill |
Article number | 320670 2 | |
EAN / GTIN | 4019208017051 | |
Manufacturer number | 058669 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Revolving lathe centre with extended point 60°/30° 2 |
||
for workpiece weight | 140 | 140 |
Body ⌀ D | 43 | 45 |
maximum radial run-out | 0.005 | 0.005 |
Morse taper | MT2 | MT2 |
Reach B | 75 | 87 |
largest centre point ⌀ 30° A | 10 | 8 |
Type of product | Centring drill | Centring drill |