{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 43 mm | |
Reach B | 77 mm | |
largest centre point ⌀ 60° A | 20 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 27 mm | |
maximum speed | 6,000 min-1 | |
for workpiece weight | 800 kg | |
Type of product | Centring drill |
Article number | 320645 4 | |
EAN / GTIN | 4045197773678 | |
Manufacturer number | 320645 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° 4 |
|||
for workpiece weight | 800 kg | 800 kg | 800 kg |
Body ⌀ D | 43 mm | 60 mm | |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MT4 | MT4 | MT4 |
Reach B | 77 mm | 97 mm | |
largest centre point ⌀ 60° A | 20 mm | 24 mm | |
Type of product | Centring drill | Centring drill | Centring drill |