{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 50 mm | |
Overall length L | 223 mm | |
Reach B | 93 mm | |
largest centre point ⌀ 60° A | 12 mm | |
largest centre point ⌀ 30° A | 25 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 41.5 mm | |
maximum speed | 3,000 min-1 | |
for workpiece weight | 1,600 kg | |
Version | With draw-off nut | |
Type of product | Centring drill |
Article number | 320643 5 | |
EAN / GTIN | 4062406127299 | |
Manufacturer number | 320643 5 |