• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre 3

Article no.: 320631 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 38 mm
Shank ⌀ d 24 mm
Reach L1 45 mm
Point angle 60 degrees
suitable for colour code K24
Width across flats 32 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320631 3
EAN / GTIN 4045197774682
Manufacturer number 320631 3

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320659 size 5, No. 321335 size 5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart