• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre, Type: 1

Article no.: 320625 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 14 mm
small tip ⌀ D1 4 mm
Shank ⌀ d 12 mm
Reach L1 32 mm
Point angle 60 degrees; 30 degrees
suitable for colour code K12
Width across flats 12 mm
Type of product Centring drill

Identification & Classification

Article number 320625 1
EAN / GTIN 4045197719089
Manufacturer number 320625 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320615, No. 320617, No. 320659 size 2, No. 321265 size 3, No. 321335 size 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart