{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | Triangular shank | |
Body ⌀ D | 74 mm | |
Shank ⌀ D1 | 18 mm | |
⌀ d | 50 mm | |
for workpiece weight | 700 kg | |
Overall length L | 165 mm | |
Reach L1 | 95 mm | |
Sprung travel | 4 mm | |
maximum speed | 4,000 min-1 | |
Radial run-out | 0.01 mm | |
suitable for colour code | K18 | |
Type of product | Centring drill |
Article number | 320617 50/3 | |
EAN / GTIN | 4062406573157 | |
Manufacturer number | 320617 50/3 |