{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Overhang dimension A | 194 mm | |
⌀ D | 32 mm | |
Adapter | PSC | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Type of product | Boring bar base body |
Article number | 320409 63/32-194 | |
EAN / GTIN | 2050002063020 | |
Manufacturer number | TOP52GR36,0 |