• The item cannot be ordered due to missing prices.

Boring bar shank 50/40-140 mm

Article no.: 320407 50/40-140

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 50 mm
Overhang dimension A 140 mm
⌀ D 40 mm
Adapter PSC
Arbor standard ISO 26623-1
Through-coolant yes
Type of product Boring bar base body

Identification numbers & Classifications

Article number 320407 50/40-140
EAN / GTIN 2050001772794
Manufacturer number PS5.WK1.040.140

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart