• The item cannot be ordered due to missing prices.

Screw-on boring bar left-hand 63/11-125 mm

Article no.: 320396 63/11-125

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 63 mm
    Insert size 11
    Adapter PSC
    Application type left-hand
    Arbor standard ISO 26623-1
    Through-coolant yes
    Overhang dimension A 125 mm
    Usable length LN 103 mm
    Minimum pre-drill ⌀ D1 min 40 mm
    Axis tip distance f 22 mm
    suitable indexable insert DC.. 11T3..
    Spare part S05
    Setting angle κ 107.5 degrees
    Type of product boring bar holder

    Identification numbers & Classifications

    Article number 320396 63/11-125
    EAN / GTIN 2050001714947
    Manufacturer number PS6.BDB.LQB.125

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart