• The item cannot be ordered due to missing prices.

Screw-on boring bar left-hand 63/12-140 mm

Article no.: 320386 63/12-140

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 12
Adapter PSC
Application type left-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 140 mm
Usable length LN 118 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert CC.. 1204..
Spare part S01
Setting angle κ 95 degrees
Type of product boring bar holder

Identification numbers & Classifications

Article number 320386 63/12-140
EAN / GTIN 2050001714794
Manufacturer number PS6.BCC.LLC.140

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart