• The item cannot be ordered due to missing prices.

Screw-on toolholder left-hand, PSC, Shank ⌀ / insert size: 50/12HPmm

Article no.: 320311 50/12HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 50 mm
Insert size 12
Adapter PSC
Application type left-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 60 mm
Minimum pre-drill ⌀ D1 min 63 mm
Axis tip distance f 35 mm
suitable indexable insert CC.. 1204..
Spare part S01
Overall length 90 mm
Type of product Boring bar

Identification numbers & Classifications

Article number 320311 50/12HP
EAN / GTIN 2050002039803
Manufacturer number PS5.KCC.LLA.060-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart