• The item cannot be ordered due to missing prices.

Boring bar shank, HSK-T, Shank ⌀ / ⌀ D - A dimension: 63/25-105mm

Article no.: 320102 63/25-105

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Overhang dimension A 105 mm
⌀ D 25 mm
Adapter HSK-T
Arbor standard ISO 12164-3
Through-coolant yes
Type of product Boring bar base body

Identification numbers & Classifications

Article number 320102 63/25-105
EAN / GTIN 2050001772565
Manufacturer number HA6.WK3.025.105

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart